CNC SuperTower, 0 Drawer, Gold, Steel, 33 3/4 in W x 17 1/2 in D x 33 1/2 in H
- Mfr # 23880
- Zoro # G715190697
product price:Â
$
834.99
/ea
Free Shipping & Returns
Key Features
Number of Drawers
0
Color
Gold
Material
Steel
Features
Holds 78 Pieces, 26 Slots per Shelf
Width
33 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23880
- Zoro #
- G715190697
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 33 3/4 in
- Depth
- 17 1/2 in
- Height
- 33 1/2 in
- Overall Height
- 33 1/2 in
- Compatible Taper Size
- HSK100A
- Overall Depth
- 17 1/2 in
- Overall Width
- 33 3/4 in
Details
- Item
- CNC SuperTower
- Number of Drawers
- 0
- Color
- Gold
- Material
- Steel
- Features
- Holds 78 Pieces, 26 Slots per Shelf
- For Use With
- HSK 100A Taper Tools, V-Flange Tooling
- Stackablilty
- Stackable
- Number of Shelves
- 3
- Number of Compartments
- 78
- Includes Lock
- No Lock
- Measurement System
- Metric
- Type
- 3 Shelf
- Cutting Tool Storage Type
- CNC Tools
- Tool Storage Type Included
- Tool Pouch
- Storage Unit Type
- Tower
- Shell Material
- Steel
- Wire Color
- Gold
Description
Tool Holder, 3 Shelf, Material Steel, Width 33-3/4 In., Depth 17-1/2 In., Height 33-1/2 In., For Use With HSK 100A Taper Tools, V-Flange Tooling, Color Gold, Holds 78 Pieces, 26 Slots per Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.