Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CNC SuperTower, 50 Taper, 33 3/4 In W

  • Mfr # 23850

  • Zoro # G3055832


product price: $752.99
/ea
Free Shipping & Returns

Key Features

Tool Storage Type Included
Tool Rack/Rail
Material
Steel
Color
Black, Gold
Gauge
Sides and Shelves 12
Depth (In.)
17 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23850
Zoro #
G3055832
UPC #
-
Country of Origin
United States

Dimensions

Depth (In.)
17 1/2 in
Width (In.)
33 3/4 in
Height (In.)
33 1/2 in
Overall Height
33 1/2 in
Overall Width
33 3/4 in
Overall Depth
17 1/2 in
Compatible Taper Size
BT50, CAT50

Details

Item
CNC SuperTower
Tool Storage Type Included
Tool Rack/Rail
Material
Steel
Color
Black, Gold
Gauge
Sides and Shelves 12
Finish
Powder Coated
Load Rating (Lb.)
1,600 lb
Includes
Nylon Shelf Inserts
Number of Shelves
3
Holds
Up to 78 Tools
Type
Super-Duty
Number of Compartments
78
Cutting Tool Storage Type
CNC Tools
Storage Unit Type
Tower
Stackablilty
Stackable

Description

CNC SuperTower, 50 Taper, Super-Duty, Holds Up To 78 Tools, Number of Shelves 3 Adjustable, Load Rating 1600 Lb, Width 33 3/4 In, Depth 17 1/2 In, Height 33 1/2 In, Steel, Sides and Shelves 12 Gauge, Black Sides With Gold Vein Shelves, Matted Sides, Vein Finished Shelves Finish, Includes Nylon Shelf Inserts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.