Zoro Homepage

CNC Tool Platform, 50 Taper, 27 1/4 Wx11 H

  • Mfr # 14850

  • Zoro # G0276315


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Tool Storage Type Included
Tool Rack/Rail
Material
Steel
Color
Black, Red
Includes
Nylon Shelf Inserts
Width (In.)
27 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14850
Zoro #
G0276315
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
27 1/4 in
Depth (In.)
20 1/4 in
Height (In.)
11 in
Overall Height
11 in
Overall Width
27 in
Overall Depth
20 1/4 in
Compatible Taper Size
BT50, CAT50

Details

Item
CNC Tool Platform
Tool Storage Type Included
Tool Rack/Rail
Material
Steel
Color
Black, Red
Includes
Nylon Shelf Inserts
Finish
Epoxy
Type
Heavy-Duty
Gauge
Sides and Shelves 16
Holds
Up to 18 Tools
Number of Shelves
1
Load Rating (Lb.)
1,000 lb
Number of Compartments
18
Number of Drawers
0
Storage Unit Type
Rack
Cutting Tool Storage Type
CNC Tools
Compatible Collet Series
5C, R8

Description

CNC Tool Platform, 50 Taper, Heavy-Duty, Holds Up To 18 Tools, Number of Shelves 1 Fixed, Load Rating 1000 Lb, Width 27 1/4 In, Depth 20 1/4 In, Height 11 In, Steel, Sides and Shelves 16 Gauge, Black Sides With Red Shelf, Matted Sides, Gloss Shelves Finish, Includes Nylon Shelf Inserts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.