Zoro Homepage

CNC ToolScoot, 40 Taper, Black, Steel

  • Mfr # 13940

  • Zoro # G1709181


product price: $734.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy-Duty
Holds
Up to 48 Tools
Material
Steel
Overall Width
35 1/4 in
Number of Drawers
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13940
Zoro #
G1709181
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
35 1/4 in
Overall Height
18 in
Depth (In.)
18 in
Height (In.)
35 in
Caster Size (In.)
5 x 1 1/2
Width (In.)
35 1/4 in
Overall Depth
35 in
Compatible Taper Size
NMTB40

Details

Item
Tool Holder Cart
Type
Heavy-Duty
Holds
Up to 48 Tools
Material
Steel
Number of Drawers
0
Tool Storage Type Included
Rolling Cabinet
Gauge
Sides and Shelves 16
Handles
Rugged 12-Gauge Steel
Features
(2) Side Trays
Color
Red
Number of Shelves
5
Finish
Baked Epoxy
Load Rating (Lb.)
1,000 lb
Caster Type
Plastic, 2 Swivel Locking And 2 Fixed
Includes
Shelf Inserts, Tray Liners
Caster Load Capacity
1,000 lb
Includes Lock
Lock Included
Caster/Wheel Configuration
(2) Fixed Casters and (2) Swivel Casters with Locks

Description

CNC ToolScoot, 40 Taper, Heavy-Duty, Holds Up To 48 Tools, Number of Shelves 2 Adjustable, Load Rating 1000 Lb, Width 35 1/4 In, Depth 18 In, Height 35 In, Steel, Sides and Shelves 16 Gauge, Caster Type Plastic, 2 Swivel Locking And 2 Fixed, Caster Size 5 x 1 1/2 In, Black Cart With Red Shelves, Matted Sides, Gloss Shelves Finish, Rugged 12-Gauge Steel Handles, Includes Nylon Shelf Inserts And Rubber Tray Liners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.