Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

CNC ToolScoot, Up To 48 Tools

  • Zoro #: G0507316
  • Mfr #: 14985
$939.03
  • Caster Size (In.): 5 x 1-1/4
  • Type: Heavy-Duty
  • Load Rating (Lb.): 1000
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Huot #14985 Specifications

  • Zoro #: G0507316
  • Mfr #: 14985
Caster Size (In.): 5 x 1-1/4 Type: Heavy-Duty
Load Rating (Lb.): 1000 Gauge: 12
Features: CAPTO C5 Style, Interlocking Side Panel Construction, Solid Side Panels, Dual Folding Top Doors, Flat Shelves Material: Steel
Number of Shelves: (2) Adjustable Finish: Powder Coated
Holds: Up to 48 Tools Depth (In.): 18-1/2
Handles: Rugged 12-Gauge Steel Color: Black Cart with Red Shelves
Caster Type: Plastic, 2 Swivel Locking And 2 Fixed Width (In.): 27
Height (In.): 42-1/4 Includes: Nylon Shelf Inserts
Item: CNC ToolScoot Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

CNC ToolScoot, Heavy-Duty, Holds Up To 48 Tools, Number of Shelves (2) Adjustable, Load Rating (Lb.) 1000, Width (In.) 27, Depth (In.) 18-1/2, Height (In.) 42-1/4, Steel, 12 Gauge, Caster Type Plastic, 2 Swivel Locking And 2 Fixed, Caster Size (In.) 5 x 1-1/4, Black Cart with Red Shelves, Powder Coated Finish, Rugged 12-Gauge Steel Handles, CAPTO C5 Style, Interlocking Side Panel Construction, Solid Side Panels, Dual Folding Top Doors, Flat Shelves, Includes Nylon Shelf Inserts

Reviews of Huot #14985