K2000 Series Rolling Tool Cabinet, 7 Drawer, Red, Steel, 29 in W x 20 in D x 35 in H

  • Mfr # 297XR
  • Zoro # G3730008
product price: 
$
1,072.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
7
Color
Red
Material
Steel
Features
High Security Tubular Locking System
Width
29 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
297XR
Zoro #
G3730008
UPC #
-
Country of Origin
United States
Item
Rolling Tool Cabinet
Number of Drawers
7
Color
Red
Material
Steel
Features
High Security Tubular Locking System
Tool Storage Type Included
Rolling Cabinet
Gauge
18 ga, 20 ga
Series
K2000
Locking System
Keyed
Drawer Color
Red
Drawer Slide Type
Ball Bearing
Largest Maximum Drawer Load Capacity
120 lb
Drawer Gauge
18 ga
Drawer Slide Features
Ball Bearing
Drawer Finish
Powder Coated
Body Finish/Color
Gloss Red
Finish/Color
Gloss Red
Includes Drawer Liners
Drawer Liners Not Included
Body Finish
Powder Coated
Drawer Slide Function
Ball Bearing
Includes Cabinet Top Liner
Cabinet Top Liner Not Included
Total Load Capacity
1,400 lb
Duty Rating
Heavy Duty
Body Gauge
18 ga
Drawer Range
6 to 10
Body Material
Steel
Handle Grip Style
Tubular End
Total Storage Capacity
9,885 cu in
Body Color
Red

Dimensions

Width
29 in
Depth
20 in
Height
35 in
Overall Depth
20 in
Overall Width
29 in
Overall Height
35 in
Caster Width
2 in
Width Range
Less than 30 in Wide
Caster Diameter
5 in
Height Style
Workstation Height Cabinet
Dimensions
29 in W x 20 in D x 35 in H
Overall Dimensions
29 in W x 20 in D x 35 in H
Handle Length
19 in
Fits Chest Size
High Security Tubular Locking System

Description

Rolling Tool Cabinet, K2000 Series, Number of Drawers 7, Drawer Color Red, Keyed, High Security Tubular Locking System

Ratings & reviews