CNC ToolTower, 40 Taper, 27 5/16 In W
Mfr # 13840
Zoro # G1215365
product price: $519.76
/ea
Free Shipping & Returns
Key Features
Tool Storage Type Included
Tool Rack/Rail
Material
Steel
Color
Black, Red
Holds
Up to 72 Tools
Type
Heavy-Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13840
Zoro #
G1215365
UPC #
-
Country of Origin
United States
Dimensions
Depth (In.)
18 5/16 in
Width (In.)
27 5/16 in
Height (In.)
36 in
Overall Width
27 5/16 in
Overall Depth
18 5/16 in
Overall Height
36 in
Compatible Taper Size
BT40, CAT40, NMTB40
Details
Item
CNC ToolTower
Tool Storage Type Included
Tool Rack/Rail
Material
Steel
Color
Black, Red
Holds
Up to 72 Tools
Type
Heavy-Duty
Finish
Gloss
Gauge
Sides and Shelves 16
Includes
Nylon Shelf Inserts
Number of Shelves
3
Load Rating (Lb.)
1,000 lb
Number of Compartments
72
Cutting Tool Storage Type
CNC Tools
Storage Unit Type
Tower
Number of Drawers
0
Description
CNC ToolTower, 40 Taper, Heavy-Duty, Holds Up To 72 Tools, Number of Shelves 3 Adjustable, Load Rating 1000 Lb, Width 27 5/16 In, Depth 18 5/16 In, Height 36 In, Steel, Sides and Shelves 16 Gauge, Black Sides With Red Shelves, Matted Sides, Gloss Shelves Finish, Includes Nylon Shelf Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.