Zoro Homepage

Collet Rack, Holds (36) 20 Series, 9 1/8 W

  • Mfr # 14802

  • Zoro # G1586785


product price: $64.39
/ea

Key Features

Type
Heavy-Duty
Material
Steel
Color
Black
Width (In.)
7 7/32 in
Height (In.)
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14802
Zoro #
G1586785
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
7 7/32 in
Height (In.)
1 3/8 in
Depth (In.)
9 1/8 in
Overall Depth
9 1/8 in
Overall Width
7 7/32 in
Overall Height
1 3/8 in

Details

Item
Collet Rack
Type
Heavy-Duty
Material
Steel
Color
Black
Gauge
14
Finish
Powder Coated
Tool Storage Type Included
Tool Tray/Drawer Organizer
Holds
Up to (36) 20 Series ER/RD/DR Collets
Features
Fits Inside Trays Of Scoots And Towers, Also Used On Bench Top
Number of Compartments
36
Number of Drawers
0
Compatible Collet Series
ER20
Storage Unit Type
Rack
Cutting Tool Storage Type
Collets

Description

Collet Rack, Heavy-Duty, Holds Up To (36) 20 Series ER/RD/DR Collets, Width 9 1/8 In, Depth 7 7/32 In, Height 1 3/8 In, Steel, 14 Gauge, Black, Matted Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.