Zoro Homepage

Collet Rack, Holds (40) 32 Series, 17 W

  • Mfr # 14804

  • Zoro # G3134135


product price: $65.49
/ea

Key Features

Type
Heavy-Duty
Gauge
14
Tool Storage Type Included
Tool Tray/Drawer Organizer
Depth (In.)
9 1/8 in
Height (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14804
Zoro #
G3134135
UPC #
-
Country of Origin
United States

Dimensions

Depth (In.)
9 1/8 in
Height (In.)
2 in
Width (In.)
17 in
Overall Width
17 in
Overall Depth
9 1/8 in
Overall Height
2 in
Drill Bit Storage Size Range
1 13/64 in (Collet)

Details

Item
Collet Rack
Type
Heavy-Duty
Gauge
14
Tool Storage Type Included
Tool Tray/Drawer Organizer
Finish
Powder Coated
Features
Fits Inside Trays Of Scoots And Towers, Also Used On Bench Top
Material
Steel
Color
Black
Holds
Up to (40) 32 Series ER/RD/DR Collets
Number of Compartments
40
Number of Drawers
0
Storage Unit Type
Rack
Compatible Collet Series
ER32
Cutting Tool Storage Type
Collets

Description

Collet Rack, Heavy-Duty, Holds Up To (40) 32 Series ER/RD/DR Collets, Width 17 In, Depth 9 1/8 In, Height 2 In, Steel, 14 Gauge, Black, Matted Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.