Zoro Homepage

Collet Rack, Holds (40) TG75, 17 In W

  • Mfr # 14820

  • Zoro # G3176056


product price: $69.79
/ea

Key Features

Type
Heavy-Duty
Gauge
14
Material
Steel
Color
Black
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14820
Zoro #
G3176056
UPC #
033603148206
Country of Origin
United States

Dimensions

Height (In.)
2 in
Width (In.)
17 in
Depth (In.)
9 1/8 in
Overall Depth
9 1/8 in
Overall Height
2 in
Overall Width
17 in
Drill Bit Storage Size Range
1 1/32 in (Collet)

Details

Item
Collet Rack
Type
Heavy-Duty
Gauge
14
Material
Steel
Color
Black
Finish
Powder Coated
Holds
Up to (40) TG75 Collets
Features
Fits Inside Trays Of Scoots And Towers, Also Used On Bench Top
Tool Storage Type Included
Tool Tray/Drawer Organizer
Number of Compartments
40
Number of Drawers
0
Compatible Collet Series
TG75
Measurement System
Fractional Inch
Cutting Tool Storage Type
Collets
Storage Unit Type
Rack

Description

Collet Rack, Heavy-Duty, Holds Up To (40) TG75 Collets, Width 17 In, Depth 9 1/8 In, Height 2 In, Steel, 14 Gauge, Black, Matted Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.