Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Rack, Holds (48) 25 Series, 17 W

  • Mfr # 14803

  • Zoro # G5932455


product price: $71.89
/ea

Key Features

Type
Heavy-Duty
Width (In.)
17 in
Gauge
14
Material
Steel
Holds
Up to (48) 25 Series ER/RD/DR Collets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14803
Zoro #
G5932455
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
17 in
Depth (In.)
9 1/8 in
Height (In.)
2 in
Overall Depth
9 1/8 in
Overall Height
2 in
Overall Width
17 in

Details

Item
Collet Rack
Type
Heavy-Duty
Gauge
14
Material
Steel
Holds
Up to (48) 25 Series ER/RD/DR Collets
Features
Fits Inside Trays Of Scoots And Towers, Also Used On Bench Top
Tool Storage Type Included
Tool Tray/Drawer Organizer
Color
Black
Finish
Powder Coated
Number of Compartments
48
Number of Drawers
0
Storage Unit Type
Rack
Cutting Tool Storage Type
Collets
Compatible Collet Series
ER25

Description

Collet Rack, Heavy-Duty, Holds Up To (48) 25 Series ER/RD/DR Collets, Width 17 In, Depth 9 1/8 In, Height 2 In, Steel, 14 Gauge, Black, Matted Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.