Collet Rack, Holds (49) DA100, 9 1/8 In W
Mfr # 14813
Zoro # G0601745
product price: $59.19
/eaKey Features
Type
Heavy-Duty
Height (In.)
1 3/8 in
Depth (In.)
9 1/8 in
Color
Black
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14813
Zoro #
G0601745
UPC #
033603148138
Country of Origin
United States
Dimensions
Height (In.)
1 3/8 in
Depth (In.)
9 1/8 in
Width (In.)
7 7/32 in
Overall Height
2 in
Overall Width
9 1/8 in
Overall Depth
17 in
Drill Bit Storage Size Range
43/64 in (Collet)
Details
Item
Collet Rack
Type
Heavy-Duty
Color
Black
Material
Steel
Holds
Up to (36) DA100 Collets
Features
Fits Inside Trays Of Scoots And Towers, Also Used On Bench Top
Gauge
14
Finish
Powder Coated
Tool Storage Type Included
Tool Tray/Drawer Organizer
Number of Compartments
36
Number of Drawers
0
Storage Unit Type
Rack
Compatible Collet Series
DA100
Cutting Tool Storage Type
Collets
Description
Collet Rack, Heavy-Duty, Holds Up To (49) DA100 Collets, Width 9 1/8 In, Depth 7 7/32 In, Height 1 3/8 In, Steel, 14 Gauge, Black, Matted Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.