Zoro Homepage

Collet Rack, Holds (49) DA180, 17 In W

  • Mfr # 14812

  • Zoro # G3047256


product price: $60.65
/ea

Key Features

Type
Heavy-Duty
Tool Storage Type Included
Tool Tray/Drawer Organizer
Holds
Up to (48) DA180 Collets
Material
Steel
Depth (In.)
9 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14812
Zoro #
G3047256
UPC #
-
Country of Origin
United States

Dimensions

Depth (In.)
9 1/8 in
Width (In.)
17 in
Height (In.)
2 in
Overall Width
9 1/8 in
Overall Height
2 in
Overall Depth
17 in
Drill Bit Storage Size Range
29/32 in (Collet)

Details

Item
Collet Rack
Type
Heavy-Duty
Tool Storage Type Included
Tool Tray/Drawer Organizer
Holds
Up to (48) DA180 Collets
Material
Steel
Color
Black
Finish
Powder Coated
Features
Fits Inside Trays Of Scoots And Towers, Also Used On Bench Top
Gauge
14
Number of Compartments
48
Number of Drawers
0
Compatible Collet Series
DA180
Cutting Tool Storage Type
Collets
Storage Unit Type
Rack

Description

Collet Rack, Heavy-Duty, Holds Up To (49) DA180 Collets, Width 17 In, Depth 9 1/8 In, Height 2 In, Steel, 14 Gauge, Black, Matted Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.