Collet Rack, Holds (49) DA300, 9 1/8 In W
Mfr # 14810
Zoro # G2247515
product price: $65.79
/eaKey Features
Type
Heavy-Duty
Tool Storage Type Included
Tool Tray/Drawer Organizer
Height (In.)
1 3/8 in
Color
Black
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14810
Zoro #
G2247515
UPC #
-
Country of Origin
United States
Dimensions
Height (In.)
1 3/8 in
Width (In.)
7 7/32 in
Depth (In.)
9 1/8 in
Overall Depth
9 1/8 in
Overall Width
7 7/32 in
Overall Height
1 3/8 in
Drill Bit Storage Size Range
5/16 in (Collet)
Details
Item
Collet Rack
Type
Heavy-Duty
Tool Storage Type Included
Tool Tray/Drawer Organizer
Color
Black
Material
Steel
Holds
Up to (49) DA300 Collets
Features
Fits Inside Trays Of Scoots And Towers, Also Used On Bench Top
Finish
Powder Coated
Gauge
14
Number of Compartments
49
Number of Drawers
0
Cutting Tool Storage Type
Collets
Measurement System
Fractional Inch
Storage Unit Type
Rack
Compatible Collet Series
DA300
Description
Collet Rack, Heavy-Duty, Holds Up To (49) DA300 Collets, Width 9 1/8 In, Depth 7 7/32 In, Height 1 3/8 In, Steel, 14 Gauge, Black, Matted Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.