Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Rack, Steel

  • Mfr # 14600

  • Zoro # G6130451


product price: $47.79
/ea

Key Features

Overall Case Depth (In.)
12
Overall Case Height (In.)
6
Overall Case Width (In.)
9
Overall Case Height
6"
Not Included
Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14600
Zoro #
G6130451
UPC #
-
Country of Origin
United States

Dimensions

Overall Case Depth (In.)
12
Overall Case Height (In.)
6
Overall Case Width (In.)
9
Overall Case Height
6"
Overall Case Width
9"
Overall Case Depth
12"
Overall Width
9 in
Overall Depth
12 in
Overall Height
6 in

Details

Item
Collet Rack
Not Included
Tools
Number of Drawers
0
Lock Included
No
Tool Storage Type Included
Tool Tray/Drawer Organizer
Material
Steel
Number of Compartments
30
Holds
5C Collets
Finish
Epoxy
Color
Black
Weight
3 lb
Features
Angled for Visibility and Easy Selection, Ecolo-Clad for Long Lasting Protection
Material - Machining
High Speed Steel
Number of Pieces Held
30
For Collet Type
5C
Storage Unit Type
Rack
Cutting Tool Storage Type
Collets
Includes Lock
No Lock
Compatible Collet Series
5C

Description

Collet Rack, Holds 5C Collets, Steel, Overall Case Width (In.) 9, Overall Case Depth (In.) 12, Overall Case Height (In.) 6, Number of Compartments 30, Number of Drawers 0, Lock Included No, Tools Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.