Zoro Homepage

Collet Rack, Steel

  • Mfr # 14625

  • Zoro # G6080514


product price: $52.99
/ea

Key Features

Tool Storage Type Included
Tool Tray/Drawer Organizer
Overall Case Height (In.)
6
Holds
R8 Collets
Overall Case Depth
9"
Overall Case Height
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14625
Zoro #
G6080514
UPC #
-
Country of Origin
United States

Dimensions

Overall Case Height (In.)
6
Overall Case Depth
9"
Overall Case Height
6"
Overall Case Width
5-1/4"
Overall Case Depth (In.)
9
Overall Case Width (In.)
5-1/4
Overall Height
6 in
Overall Width
5 1/4 in
Overall Depth
9 in

Details

Item
Collet Rack
Tool Storage Type Included
Tool Tray/Drawer Organizer
Holds
R8 Collets
Material
Steel
Lock Included
No
Not Included
Tools
Number of Drawers
0
Number of Compartments
17
Features
Ecolo-Clad for Long Lasting Protection
Color
Black
Finish
Epoxy
Weight
2 lb
Number of Pieces Held
17
For Collet Type
R8
Material - Machining
High Speed Steel
Storage Unit Type
Rack
Cutting Tool Storage Type
Collets
Compatible Collet Series
R8
Includes Lock
No Lock

Description

Collet Rack, Holds R8 Collets, Steel, Overall Case Width (In.) 5-1/4, Overall Case Depth (In.) 9, Overall Case Height (In.) 6, Number of Compartments 17, Number of Drawers 0, Lock Included No, Tools Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.