Zoro Homepage

Drill Bit Case, Jobber Length, Steel

  • Mfr # 10550

  • Zoro # G6081311


product price: $15.99
/ea

Key Features

Type
Jobber Length
Holds
1/16 in to 1/2 in by 64ths
Material
Steel
Overall Case Depth
7"
Overall Case Height
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10550
Zoro #
G6081311
UPC #
-
Country of Origin
United States

Dimensions

Overall Case Depth
7"
Overall Case Height
1-3/4"
Overall Case Width
4"
Overall Width
4 in
Overall Height
1 3/4 in
Overall Case Depth (In.)
7
Overall Case Width (In.)
4
Overall Case Height (In.)
1-3/4
Overall Depth
7 in
Drill Bit Storage Size Range
1/16 in to 1/2 in by 64ths

Description

Drill Bit Case, Jobber Length, Holds 1/16 In. to 1/2 In. Fractions by 64ths, Steel, Overall Case Width (In.) 4, Overall Case Depth (In.) 7, Overall Case Height (In.) 1-3/4, Number of Compartments 29, Number of Drawers 1, Lock Included No, Tools Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.