Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bit Case, Jobber Length, Steel

  • Mfr # 10600

  • Zoro # G6161635


product price: $17.99
/ea

Key Features

Type
Jobber Length
Holds
#1 to #60
Material
Steel
Overall Case Depth
4-1/2"
Overall Case Height
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10600
Zoro #
G6161635
UPC #
-
Country of Origin
United States

Dimensions

Overall Case Depth
4-1/2"
Overall Case Height
1"
Overall Case Width
3-1/4"
Overall Width
3 1/4 in
Overall Height
1 in
Overall Case Depth (In.)
4-1/2
Overall Case Width (In.)
3-1/4
Overall Case Height (In.)
1
Overall Depth
4 1/2 in
Drill Bit Storage Size Range
#1 to #60

Details

Item
Drill Bit Index
Type
Jobber Length
Holds
#1 to #60
Material
Steel
Number of Compartments
60
Number of Drawers
0
Lock Included
No
Not Included
Tools
Features
Corrosion Resistant, Heavy Gauge Steel, Precisely Sized Storage Holes, Snap-Lock Cover
Material - Machining
Steel
Color
Gray
For Use With
Wire Gauge Sizes
Lockable
No
Finish
Epoxy
Storage Unit Type
Index
Includes Lock
No Lock
Cutting Tool Storage Type
Jobber Length Drill Bits
Measurement System
Wire

Description

Drill Bit Case, Jobber Length, Holds 1 to 60 ga. Wire, Steel, Overall Case Width (In.) 3-1/4, Overall Case Depth (In.) 4-1/2, Overall Case Height (In.) 1, Number of Compartments 60, Number of Drawers 1, Lock Included No, Tools Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.