Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bit Case, Jobber Length, Steel

  • Mfr # 11000

  • Zoro # G6091477


product price: $9.55
/ea

Key Features

Type
Jobber Length
Holds
1 to 6mm by 0.5mm
Material
Steel
Overall Case Depth
5-1/2"
Overall Case Height
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11000
Zoro #
G6091477
UPC #
-
Country of Origin
United States

Dimensions

Overall Case Depth
5-1/2"
Overall Case Height
1/2"
Overall Case Width
4"
Overall Width
4 in
Overall Height
1/2 in
Overall Case Depth (In.)
5-1/2
Overall Case Height (In.)
1/2
Overall Case Width (In.)
4
Overall Depth
5 1/2 in
Drill Bit Storage Size Range
1 mm to 6 mm by 0.5 mm

Details

Item
Drill Bit Index
Type
Jobber Length
Holds
1 to 6mm by 0.5mm
Material
Steel
Number of Compartments
11
Number of Drawers
0
Lock Included
No
Not Included
Tools
Lockable
No
Features
Corrosion Resistant, Heavy Gauge Steel, Snap-Lock Cover
Color
Gray
For Use With
Metric Sizes
Material - Machining
Steel
Finish
Epoxy
Cutting Tool Storage Type
Jobber Length Drill Bits
Includes Lock
No Lock
Storage Unit Type
Index
Measurement System
Metric

Description

Drill Bit Case, Jobber Length, Holds 1 to 6mm by 0.5mm, Steel, Overall Case Width (In.) 4, Overall Case Depth (In.) 5-1/2, Overall Case Height (In.) 1/2, Number of Compartments 11, Number of Drawers 1, Lock Included No, Tools Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.