Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bit Case, Jobber Length, Steel

  • Mfr # 11750

  • Zoro # G6162764


product price: $60.76
/ea

Key Features

Type
Jobber Length
Holds
#1 to #80, 1/16 in to 1/2 in by 64ths, A to Z
Material
Steel
Overall Case Depth
13-1/2"
Overall Case Height
2-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11750
Zoro #
G6162764
UPC #
-
Country of Origin
United States

Dimensions

Overall Case Depth
13-1/2"
Overall Case Height
2-1/4"
Overall Case Width
4-1/2"
Overall Width
13 1/2 in
Overall Height
2 1/4 in
Overall Case Width (In.)
4-1/2
Overall Case Height (In.)
2-1/4
Overall Case Depth (In.)
13-1/2
Overall Depth
4 5/8 in
Drill Bit Storage Size Range
#1 to #80, 1/16 in to 1/2 in by 64ths, A to Z

Details

Item
Drill Bit Index
Type
Jobber Length
Holds
#1 to #80, 1/16 in to 1/2 in by 64ths, A to Z
Material
Steel
Number of Compartments
135
Number of Drawers
0
Lock Included
No
Not Included
Tools
Includes
#61 to 80 Wire Gauge Drill
Features
Corrosion Resistant, Heavy Gauge Steel, Snap-Lock Cover
For Use With
Fractional Inch Sizes, Letter Sizes, Wire Gauge Sizes
Lockable
No
Color
Gray
Material - Machining
Steel
Finish
Epoxy
Storage Unit Type
Index
Cutting Tool Storage Type
Jobber Length Drill Bits
Includes Lock
No Lock
Measurement System
Fractional Inch, Letter, Wire

Description

Drill Bit Case, Jobber Length, Holds 1/16 In. to 1/2 In. Fractions by 64ths, 1 to 80 Wire Gauge, A to Z, Steel, Overall Case Width (In.) 4-1/2, Overall Case Depth (In.) 13-1/2, Overall Case Height (In.) 2-1/4, Number of Compartments 135, Number of Drawers 1, Lock Included No, Tools Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.