Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bit Case, Jobber Length, Steel

  • Mfr # 11800

  • Zoro # G6166501


product price: $66.29
/ea

Key Features

Type
Jobber Length
Holds
#1 to #80, 1 to 13mm by 0.5mm, 1/16 in to 1/2 in by 64ths
Material
Steel
Overall Case Depth
13-1/2"
Overall Case Height
2-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11800
Zoro #
G6166501
UPC #
-
Country of Origin
United States

Dimensions

Overall Case Depth
13-1/2"
Overall Case Height
2-1/4"
Overall Case Width
4-3/4"
Overall Width
13 1/2 in
Overall Height
2 1/4 in
Overall Case Depth (In.)
13-1/2
Overall Case Height (In.)
2-1/4
Overall Case Width (In.)
4-3/4
Overall Depth
4 5/8 in
Drill Bit Storage Size Range
#1 to #80, 1 mm to 13 mm by 0.5 mm, 1/16 in to 1/2 in by 64ths

Details

Item
Drill Bit Index
Type
Jobber Length
Holds
#1 to #80, 1 to 13mm by 0.5mm, 1/16 in to 1/2 in by 64ths
Material
Steel
Number of Compartments
134
Number of Drawers
0
Lock Included
No
Not Included
Tools
For Use With
Fractional Inch Sizes, Metric Sizes, Wire Gauge Sizes
Features
Corrosion Resistant, Heavy Gauge Steel, Snap-Lock Cover
Color
Gray
Lockable
No
Material - Machining
Steel
Finish
Epoxy
Cutting Tool Storage Type
Jobber Length Drill Bits
Storage Unit Type
Index
Measurement System
Fractional Inch, Metric, Wire
Includes Lock
No Lock

Description

Drill Bit Case, Jobber Length, Holds 1/16 In. to 1/2 In. Fractions by 64ths, 1 to 80 ga. Wire, 1 to 13mm by 0.5mm, Steel, Overall Case Width (In.) 4-3/4, Overall Case Depth (In.) 13-1/2, Overall Case Height (In.) 2-1/4, Number of Compartments 134, Number of Drawers 1, Lock Included No, Tools Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.