Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bit Case, Jobber Length, Steel

  • Mfr # 11825

  • Zoro # G6200284


product price: $160.54
/ea
Free Shipping & Returns

Key Features

Type
Jobber Length
Holds
1 to 13mm by Popular Sizes
Material
Steel
Overall Case Depth
4-5/8"
Overall Case Height
2-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11825
Zoro #
G6200284
UPC #
033603118254
Country of Origin
United States

Dimensions

Overall Case Depth
4-5/8"
Overall Case Height
2-3/4"
Overall Case Width
13-21/64"
Overall Width
13 5/16 in
Overall Height
2 3/4 in
Overall Case Depth (In.)
4-5/8
Overall Case Width (In.)
13-21/64
Overall Case Height (In.)
2-3/4
Overall Depth
4 5/8 in
Drill Bit Storage Size Range
1 mm to 13 mm

Details

Item
Drill Bit Index
Type
Jobber Length
Holds
1 to 13mm by Popular Sizes
Material
Steel
Number of Compartments
118
Number of Drawers
0
Lock Included
No
Not Included
Tools
Features
Corrosion Resistant, Heavy Gauge Steel, Snap-Lock Cover
Material - Machining
Steel
Lockable
No
Color
Gray
For Use With
Metric Sizes
Finish
Epoxy
Storage Unit Type
Index
Includes Lock
No Lock
Cutting Tool Storage Type
Jobber Length Drill Bits
Measurement System
Metric

Description

Drill Bit Case, Jobber Length, Holds 1 to 13mm by Popular Sizes, Steel, Overall Case Width (In.) 13-21/64, Overall Case Depth (In.) 4.625, Overall Case Height (In.) 2-3/4, Number of Compartments 118, Number of Drawers 1, Lock Included No, Tools Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.