Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bit Case, Stub Length, Steel

  • Mfr # 11550

  • Zoro # G6213453


product price: $80.29
/ea
Free Shipping & Returns

Key Features

Type
Stub Length
Holds
#1 to #60, 1/16 in to 1/2 in by 64ths, A to Z
Material
Steel
Overall Case Depth
13-1/2"
Overall Case Height
2-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11550
Zoro #
G6213453
UPC #
-
Country of Origin
United States

Dimensions

Overall Case Depth
13-1/2"
Overall Case Height
2-1/4"
Overall Case Width
4-5/8"
Overall Width
13 1/2 in
Overall Height
2 1/4 in
Overall Case Width (In.)
4-5/8
Overall Case Depth (In.)
13-1/2
Overall Case Height (In.)
2-1/4
Overall Depth
4 5/8 in
Drill Bit Storage Size Range
#1 to #60, 1/16 in to 1/2 in by 64ths, A to Z

Details

Item
Drill Bit Index
Type
Stub Length
Holds
#1 to #60, 1/16 in to 1/2 in by 64ths, A to Z
Material
Steel
Number of Compartments
115
Number of Drawers
0
Lock Included
No
Not Included
Tools
Material - Machining
Steel
Features
Corrosion Resistant, Heavy Gauge Steel, Snap-Lock Cover
For Use With
Fractional Inch Sizes, Letter Sizes, Wire Gauge Sizes
Lockable
No
Color
Gray
Finish
Epoxy
Includes Lock
No Lock
Measurement System
Fractional Inch, Letter, Wire
Cutting Tool Storage Type
Stub Length Drill Bits
Storage Unit Type
Index

Description

Drill Bit Case, Stub Length, Holds 1/16 In. to 1/2 In. Fractions by 64ths, 1 to 60 Wire Gauge, A to Z, Steel, Overall Case Width (In.) 4-5/8, Overall Case Depth (In.) 13-1/2, Overall Case Height (In.) 2-1/4, Number of Compartments 115, Number of Drawers 1, Lock Included No, Tools Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.