Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bit Case, Taper Length, Steel

  • Mfr # 11650

  • Zoro # G6079525


product price: $57.69
/ea

Key Features

Type
Taper Length
Holds
#1 to #60
Material
Steel
Overall Case Depth
6-3/4"
Overall Case Height
2-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11650
Zoro #
G6079525
UPC #
-
Country of Origin
United States

Dimensions

Overall Case Depth
6-3/4"
Overall Case Height
2-1/4"
Overall Case Width
3-1/2"
Overall Width
6 3/4 in
Overall Height
2 1/4 in
Overall Case Width (In.)
3-1/2
Overall Case Depth (In.)
6-3/4
Overall Case Height (In.)
2-1/4
Overall Depth
3 1/2 in
Drill Bit Storage Size Range
#1 to #60

Details

Item
Drill Bit Index
Type
Taper Length
Holds
#1 to #60
Material
Steel
Number of Compartments
60
Number of Drawers
0
Lock Included
No
Not Included
Tools
Color
Gray
Features
Corrosion Resistant, Heavy Gauge Steel, Snap-Lock Cover
For Use With
Wire Gauge Sizes
Lockable
No
Material - Machining
Steel
Finish
Epoxy
Cutting Tool Storage Type
Taper Length Drill Bits
Measurement System
Wire
Includes Lock
No Lock
Storage Unit Type
Index

Description

Drill Bit Case, Taper Length, Holds 1 to 60 ga. Wire, Steel, Overall Case Width (In.) 3-1/2, Overall Case Depth (In.) 6-3/4, Overall Case Height (In.) 2-1/4, Number of Compartments 60, Number of Drawers 1, Lock Included No, Tools Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.