Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Dispenser, Fraction, 60 Compartments

  • Mfr # 13166

  • Zoro # G0419142


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Type
Silver and Deming
Holds
33/64 in to 63/64 in by 64ths
Material
Steel
Overall Case Depth
7-3/8"
Overall Case Height
7-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13166
Zoro #
G0419142
UPC #
-
Country of Origin
United States

Dimensions

Overall Case Depth
7-3/8"
Overall Case Height
7-3/4"
Overall Case Width
14-5/8"
Overall Width
14 5/8 in
Overall Height
7 3/4 in
Overall Case Depth (In.)
7-3/8
Overall Case Width (In.)
14-5/8
Overall Case Height (In.)
7-3/4
Overall Depth
7 3/8 in
Drill Bit Storage Size Range
33/64 in to 63/64 in by 64ths

Details

Item
Drill Bit Dispenser
Type
Silver and Deming
Holds
33/64 in to 63/64 in by 64ths
Material
Steel
Number of Compartments
60
Number of Drawers
5
Lock Included
No
Not Included
Cutting Tools
For Use With
Fractional Inch Sizes
Color
Gray
Material - Machining
Steel
Features
Label Holders on Drawer Fronts, One-Piece Drawer Slide, Stackable, Vinyl Dividers
Lockable
No
Finish
Powder Coated
Stackablilty
Stackable
Measurement System
Fractional Inch
Includes Labelled Compartments
Printed Labels
Includes Lock
No Lock
Storage Unit Type
Cabinet
Cutting Tool Storage Type
Silver and Deming Drill Bits

Description

Drill Dispenser, Original, Jobber Length, Holds 33/64 To 63/64 In x 64 In, Steel and Vinyl, Overall Case Width 14 5/8 In, Overall Case Depth 7 3/8 In, Overall Case Height 7 3/4 In, Number of Compartments 60, Number of Drawers 5, Cutting Tools Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.