Zoro Homepage

Drill Dispenser, Original, Holds 1/16-1/2

  • Mfr # 13000

  • Zoro # G1502207


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Type
Jobber Length
Holds
1/16 in to 1/2 in by 64ths
Material
Steel
Overall Case Depth
7-3/8"
Overall Case Height
7-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13000
Zoro #
G1502207
UPC #
-
Country of Origin
United States

Dimensions

Overall Case Depth
7-3/8"
Overall Case Height
7-3/4"
Overall Case Width
14-5/8"
Overall Width
14 5/8 in
Overall Height
7 3/4 in
Overall Case Depth (In.)
7-3/8
Overall Case Width (In.)
14-5/8
Overall Case Height (In.)
7-3/4
Overall Depth
7 3/8 in
Drill Bit Storage Size Range
1/16 in to 1/2 in by 64ths

Details

Item
Drill Bit Dispenser
Type
Jobber Length
Holds
1/16 in to 1/2 in by 64ths
Material
Steel
Number of Compartments
29
Number of Drawers
3
Lock Included
No
Not Included
Cutting Tools
Lockable
No
For Use With
Fractional Inch Sizes
Features
One-Piece Drawer Slide, Stackable, Vinyl Dividers
Material - Machining
Steel
Color
Gray
Cutting Tool Storage Type
Jobber Length Drill Bits
Stackablilty
Stackable
Measurement System
Fractional Inch
Storage Unit Type
Cabinet
Includes Lock
No Lock

Description

Drill Dispenser, Original, Jobber Length, Holds 1/16 To 1/2 In Fractions By 64ths, Steel and Vinyl, Overall Case Width 14 5/8 In, Overall Case Depth 7 3/8 In, Overall Case Height 7 3/4 In, Number of Compartments 29, Number of Drawers 3, Cutting Tools Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.