Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Dispenser, Original, Jobber Length

  • Mfr # 13025

  • Zoro # G1619965


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Type
Jobber Length
Holds
#1 to #60
Material
Steel
Overall Case Depth
7-3/8"
Overall Case Height
7-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13025
Zoro #
G1619965
UPC #
-
Country of Origin
United States

Dimensions

Overall Case Depth
7-3/8"
Overall Case Height
7-3/4"
Overall Case Width
14-5/8"
Overall Width
14 5/8 in
Overall Height
7 3/4 in
Overall Case Height (In.)
7-3/4
Overall Case Width (In.)
14-5/8
Overall Case Depth (In.)
7-3/8
Overall Depth
7 3/8 in
Drill Bit Storage Size Range
#1 to #60

Details

Item
Drill Bit Dispenser
Type
Jobber Length
Holds
#1 to #60
Material
Steel
Number of Compartments
60
Number of Drawers
5
Lock Included
No
Not Included
Cutting Tools
Features
One-Piece Drawer Slide, Stackable, Vinyl Dividers
Material - Machining
Steel
Color
Gray
Lockable
No
For Use With
Wire Gauge Sizes
Cutting Tool Storage Type
Jobber Length Drill Bits
Stackablilty
Stackable
Includes Lock
No Lock
Measurement System
Wire
Storage Unit Type
Cabinet

Description

Drill Dispenser, Original, Jobber Length, Holds 1 To 60 Wire Gauge, Steel and Vinyl, Overall Case Width 14 5/8 In, Overall Case Depth 7 3/8 In, Overall Case Height 7 3/4 In, Number of Compartments 60, Number of Drawers 5, Cutting Tools Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.