Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Stand, Jobber, Stub Length, Steel

  • Mfr # 11850

  • Zoro # G6188594


product price: $15.99
/ea

Key Features

Type
Jobber and Stub Length
Holds
A to Z
Material
Steel
Overall Case Depth
2-5/8"
Overall Case Height
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11850
Zoro #
G6188594
UPC #
-
Country of Origin
United States

Dimensions

Overall Case Depth
2-5/8"
Overall Case Height
1-1/2"
Overall Case Width
5-5/8"
Overall Width
5 5/8 in
Overall Height
1 1/2 in
Overall Case Width (In.)
5-5/8
Overall Case Depth (In.)
2-5/8
Overall Case Height (In.)
1-1/2
Overall Depth
2 5/8 in
Drill Bit Storage Size Range
A to Z

Details

Item
Drill Bit Stand
Type
Jobber and Stub Length
Holds
A to Z
Material
Steel
Number of Compartments
26
Number of Drawers
0
Lock Included
No
Not Included
Tools
Color
Gray
Features
Can Be Hung on Wall
For Use With
Letter Sizes
Lockable
No
Material - Machining
Steel
Cutting Tool Storage Type
Jobber Length Drill Bits
Includes Lock
No Lock
Storage Unit Type
Rack
Measurement System
Letter

Description

Drill Stand, Jobber, Stub Length, Holds A to Z, Steel, Overall Case Width (In.) 5-5/8, Overall Case Depth (In.) 2-5/8, Overall Case Height (In.) 1-1/2, Number of Compartments 26, Number of Drawers 0, Lock Included No, Tools Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.