Zoro Homepage

Drill Stand, Jobber, Stub Length, Steel

  • Mfr # 11975

  • Zoro # G6186013


product price: $61.49
/ea

Key Features

Type
Jobber and Stub Length
Holds
1/2 in to 1 in by 64ths
Material
Steel
Overall Case Depth
5"
Overall Case Height
2-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11975
Zoro #
G6186013
UPC #
033603119756
Country of Origin
United States

Dimensions

Overall Case Depth
5"
Overall Case Height
2-3/4"
Overall Case Width
13"
Overall Width
13 in
Overall Height
2 3/4 in
Overall Case Width (In.)
13
Overall Case Depth (In.)
5
Overall Case Height (In.)
2-3/4
Overall Depth
5 in
Drill Bit Storage Size Range
1/2 in to 1 in by 64ths

Details

Item
Drill Bit Stand
Type
Jobber and Stub Length
Holds
1/2 in to 1 in by 64ths
Material
Steel
Number of Compartments
33
Number of Drawers
0
Lock Included
No
Not Included
Tools
Features
Fractional Sizing Permanently Embossed Into the Stand
Material - Machining
Steel
For Use With
Fractional Inch Sizes
Lockable
No
Color
Gray
Measurement System
Fractional Inch
Storage Unit Type
Rack
Includes Lock
No Lock
Cutting Tool Storage Type
Jobber Length Drill Bits, Stub Length Drill Bits

Description

Drill Stand, Jobber, Stub Length, Holds 1/2 In. to 1 In. Fractions by 64ths, Steel, Overall Case Width (In.) 13, Overall Case Depth (In.) 5, Overall Case Height (In.) 2-3/4, Number of Compartments 33, Number of Drawers 0, Lock Included No, Tools Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.