Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Dispenser, Master, 2 Flute

  • Mfr # 13300

  • Zoro # G1876883


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Type
Master, 2-Flute End Mills
Holds
2-Flute, SE and DE 1/16 to 1"
Material
Steel
Overall Width
26 in
Number of Compartments
82
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13300
Zoro #
G1876883
UPC #
033603133004
Country of Origin
United States

Dimensions

Overall Width
26 in
Overall Height
9 5/16 in
Overall Case Width (In.)
26
Overall Case Height (In.)
9-5/16
Overall Case Depth (In.)
12
Min. End Mill Dia.
1/16 in
Max. End Mill Dia.
1 in
Overall Depth
12 in
End Mill Storage Size Range
1/16 in to 1 in

Details

Item
End Mill Dispenser
Type
Master, 2-Flute End Mills
Holds
2-Flute, SE and DE 1/16 to 1"
Material
Steel
Number of Compartments
82
Number of Drawers
3
Lock Included
Yes
Not Included
Cutting Tools
Includes
(2) Sets of Keys
Storage Unit Type
Cabinet
Weight
40 lb
For End Mill Number of Flutes
2
Color
Gray
Material - Machining
Steel
Lock Type
Keyed
Features
41 Compartment Middle Drawer Holds 6 Each Double End Mills 1/16 in, 3/32 in, 1/8 in with 3/16 in Shank, 1/8 in with 3/8 in Shank, 5/32 in, 3/16 in with 3/16 in Shank, 3/16 in with 3/8 in Shank, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in and 3 Each 5/8 in, 3/4 in, 7/8 in, 1 in; 41 Compartment Top Drawer Holds 6 Each Single End Mills 1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in and 3 Each 5/8 in, 3/4 in, 7/8 in, 1 in with 6 Extra Compartments for Specials; Ball Bearing Drawer Slides; Stackable; Use Undivided Lower Drawer for Extra End Mills, Cutters, Drills, Reamers and Miscellaneous Tools
Includes Lock
Keyed
Cutting Tool Storage Type
End Mills
Measurement System
Fractional Inch
Stackablilty
Stackable

Description

End Mill Dispenser, Master, 2-Flute End Mills, Holds SE and DE 1/16 To 1 In, Steel and Vinyl, Overall Case Width 26 In, Overall Case Depth 12 In, Overall Case Height 9 5/16 In, Number of Compartments 84, Number of Drawers 3, Lock Included, Cutting Tools Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.