Zoro Homepage

End Mill Dispenser, Original, Holds 1/8-1

  • Mfr # 13350

  • Zoro # G2687456


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Type
Original
Holds
Common Sizes 1/8 to 1"
Material
Steel
Overall Width
14 5/8 in
Number of Compartments
29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13350
Zoro #
G2687456
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
14 5/8 in
Overall Height
7 3/4 in
Overall Case Depth (In.)
7-3/8
Overall Case Width (In.)
14-5/8
Overall Case Height (In.)
7-3/4
Overall Depth
7 3/8 in
Max. End Mill Dia.
1 in
Min. End Mill Dia.
1/8 in
End Mill Storage Size Range
1/8 in to 1 in

Details

Item
End Mill Dispenser
Type
Original
Holds
Common Sizes 1/8 to 1"
Material
Steel
Number of Compartments
29
Number of Drawers
3
Lock Included
No
Not Included
Cutting Tools
Finish - Machining
Powder Coated
Features
Compartments: One for 9/16 in, 11/16 in, 7/8 in, Two for 3/16 in, 5/16 in, 7/16 in, 5/8 in, 1 in, Three for 1/8 in, 1/4 in, 3/8 in, 3/4 in, Four for 1/2 in; One-Piece Drawer Slide; Stackable
Storage Unit Type
Cabinet
Color
Gray
Material - Machining
Steel
Weight
10.25 lb
Includes Lock
No Lock
Measurement System
Fractional Inch
Finish
Powder Coated
Stackablilty
Stackable
Cutting Tool Storage Type
End Mills

Description

End Mill Dispenser, Original, Holds Common Sizes 1/8 To 1 In, Steel and Vinyl, Overall Case Width 14 5/8 In, Overall Case Depth 7 3/8 In, Overall Case Height 7 3/4 In, Number of Compartments 29, Number of Drawers 3, Cutting Tools Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.