Zoro Homepage

False Bottom with Drain

  • Mfr # 14866

  • Zoro # G0106657


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Smartwasher
For Use With Mfr. Model Number
14144
Color
Red
For Use With
R8 or #4 Morse Taper Tools, V-Flange Tooling
Type
Angled Platform
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14866
Zoro #
G0106657
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
11 in
Width
20 1/4 in
Depth
27 1/4 in
Overall Width
27 in
Compatible Taper Size
MT4
Overall Depth
20 1/4 in
Height
11 in

Details

Item
CNC Tool Platform
Fits Brand
Smartwasher
For Use With Mfr. Model Number
14144
Color
Red
For Use With
R8 or #4 Morse Taper Tools, V-Flange Tooling
Type
Angled Platform
Material
Steel
Features
Holds 50 Pieces
For Washer Type
Parts Washer
Compatible with Brand
SmartWasher
Compatible Parts Washer Manufacturer Model Number
1004851 (14144), 1005003 (14710)
Product Type
False Bottom
For Solution Base Type
Water-Based
Finish
Epoxy
Measurement System
Metric
Storage Unit Type
Rack
Number of Shelves
1
Tool Storage Type Included
Tool Pouch
Includes Lock
No Lock
Number of Compartments
50
Compatible Collet Series
R8
Number of Drawers
0
Cutting Tool Storage Type
CNC Tools

Description

Tool Holder, Angled Platform, Material Steel, Width 20-1/4 In., Depth 27-1/4 In., Height 11 In., For Use With R8 or #4 Morse Taper Tools, V-Flange Tooling, Color Red, Holds 50 Pieces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.