Horizontal Toolholder Rack, 50 Taper
- Mfr # 14776
- Zoro # G723943261
product price:Â
$
90.25
/ea
Key Features
Measurement System
Fractional Inch
Material
Steel
Overall Width
24 in
Overall Height
4 1/4 in
Compatible Taper Size
BT50, CAT50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14776
- Zoro #
- G723943261
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 24 in
- Overall Height
- 4 1/4 in
- Compatible Taper Size
- BT50, CAT50
- Overall Depth
- 5 1/32 in
Details
- Measurement System
- Fractional Inch
- Material
- Steel
- Item
- CNC Tool Rack
- Finish
- Epoxy
- Cutting Tool Storage Type
- CNC Tools
- Number of Compartments
- 5
- Storage Unit Type
- Rack
- Shell Material
- Steel
Description
Horizontal Toolholder Rack,50 Taper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.