Zoro Homepage

Silver/Deming Stand, Steel

  • Mfr # 11985

  • Zoro # G6166851


product price: $56.49
/ea

Key Features

Type
Silver and Deming
Holds
1/2 in to 1 in by 64ths
Material
Steel
Overall Case Depth
13"
Overall Case Height
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11985
Zoro #
G6166851
UPC #
-
Country of Origin
United States

Dimensions

Overall Case Depth
13"
Overall Case Height
2"
Overall Case Width
5"
Overall Width
13 in
Overall Height
2 3/4 in
Overall Case Height (In.)
2
Overall Case Width (In.)
5
Overall Case Depth (In.)
13
Overall Depth
5 in
Drill Bit Storage Size Range
1/2 in to 1 in by 64ths

Details

Item
Drill Bit Stand
Type
Silver and Deming
Holds
1/2 in to 1 in by 64ths
Material
Steel
Number of Compartments
33
Number of Drawers
0
Lock Included
No
Not Included
Tools
For Use With
1/2 in Reduced Shank
Lockable
No
Color
Gray
Features
Fractional Sizes Clearly Marked
Material - Machining
Steel
Finish
Epoxy
Includes Lock
No Lock
Storage Unit Type
Rack
Cutting Tool Storage Type
Silver and Deming Drill Bits
Measurement System
Fractional Inch

Description

Silver/Deming Stand, 1/2 In. Reduced Shank, Holds 1/2 In. to 1 In. Fractions by 64ths, Steel, Overall Case Width (In.) 5, Overall Case Depth (In.) 13, Overall Case Height (In.) 2, Number of Compartments 33, Number of Drawers 0, Lock Included No, Tools Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.