Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray bottle holder

  • Mfr # 14707

  • Zoro # G611988145


product price: $34.69
/ea

Key Features

Material
Steel
Overall Width
3 3/8 in
Overall Height
7 3/4 in
Overall Depth
2 7/8 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14707
Zoro #
G611988145
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 3/8 in
Overall Height
7 3/4 in
Overall Depth
2 7/8 in

Details

Item
Adjustable Pump Bottle Holder
Material
Steel
Color
Black
Product Type
Adjustable Pump Bottle Holder

Description

Spray bottle holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.