Super Chest Combination Tool Chest/Cabinet, 8 Drawer, Gray, Steel, 34 in W x 19 in D x 23 in H

  • Mfr # 13530
  • Zoro # G9902611
product price: 
$
2,224.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
8
Color
Gray
Material
Steel
Includes
(2) Lock Keys; (480) Adjustable Dividers
Features
(240) Front to Back, Dividers Have Angled Tops, Solid Welded Drawer Dividers Front to Back, Heavy Duty Ball-Bearing Drawer Slides Provide Full-Extension of The Drawers, Label Holders, Steel Skid, I-Beam Double Wall Construction
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13530
Zoro #
G9902611
UPC #
-
Country of Origin
United States

Dimensions

Width
34 in
Depth
19 in
Height
23 in
Width (In.)
34 in
Depth (In.)
19 1/8 in
Height (In.)
23 1/8 in
Overall Width
19 1/8 in
Overall Depth
34 in
Overall Height
23 1/8 in

Details

Item
Combination Tool Chest/Cabinet
Number of Drawers
8
Color
Gray
Material
Steel
Includes
(2) Lock Keys; (480) Adjustable Dividers
Features
(240) Front to Back, Dividers Have Angled Tops, Solid Welded Drawer Dividers Front to Back, Heavy Duty Ball-Bearing Drawer Slides Provide Full-Extension of The Drawers, Label Holders, Steel Skid, I-Beam Double Wall Construction
Gauge
Drawers: 18 ga, Cabinet: 24 ga
Work Surface Material
Polypropylene
Configuration
Center Bank: (8) 29"W x 18"D x 2"H
Load Rating
1200 lb.
Storage Capacity
8352 cu. in.
Drawer Slides
Ball Bearing
Caster Wheel Material
Phenolic
Finish
Matte
Tool Storage Type Included
Tool Chest Combo
Drawer Capacity
150 lb.
Series
Super Chest
Load Rating (Lb.)
1,200 lb
For Use With
Mfr. No. 13527 Super Cabinet
Locking System
Cam Lock
Measurement System
Fractional Inch
Includes Lock
Keyed
Includes Labelled Compartments
Printed Labels
Stackablilty
Stackable
Shell Material
Steel
Wire Color
Gray

Description

Combination Tool Chest/Cabinet, Load Rating (Lb.) 1200, Width (In.) 34, Depth (In.) 19-1/8, Height (In.) 23-1/8, Steel, Drawers: 18, Cabinet: 24 Gauge, Gray, Matte Finish, (240) Front to Back, Dividers Have Angled Tops, Solid Welded Drawer Dividers Front to Back, Heavy Duty Ball-Bearing Drawer Slides Provide Full-Extension of The Drawers, Label Holders, Steel Skid, I-Beam Double Wall Construction, Includes (480) Individual Steel Dividers, Lock with (2) Keys

Ratings & reviews