Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap Dispenser, 60 Compartments, 5 Drawers

  • Mfr # 13550

  • Zoro # G2964884


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Type
Original
Holds
Machine Screw Size 2 - 56 thru 12 - 28
Material
Steel
Overall Case Depth
7-3/8"
Overall Case Height
7-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13550
Zoro #
G2964884
UPC #
-
Country of Origin
United States

Dimensions

Overall Case Depth
7-3/8"
Overall Case Height
7-3/4"
Overall Case Width
14-5/8"
Overall Width
14 5/8 in
Overall Height
7 3/4 in
Overall Case Depth (In.)
7-3/8
Overall Case Height (In.)
7-3/4
Overall Case Width (In.)
14-5/8
Overall Depth
7 3/8 in
Min. Tap Size
#2-56
Tap Storage Size Range
#2-56 to #12-28

Details

Item
Tap Dispenser
Type
Original
Holds
Machine Screw Size 2 - 56 thru 12 - 28
Material
Steel
Number of Compartments
60
Number of Drawers
5
Lock Included
No
Not Included
Cutting Tools
Color
Gray
Material - Machining
Steel
Finish - Machining
Powder Coated
Includes Lock
No Lock
Finish
Powder Coated
Stackablilty
Stackable
Cutting Tool Storage Type
Taps
Measurement System
UNC, UNF
Storage Unit Type
Cabinet

Description

Tap Dispenser, Original, Holds Machine Screw Size 2 - 56 thru 12 - 28, Steel and Vinyl, Overall Case Width (In.) 14-5/8, Overall Case Depth (In.) 7-3/8, Overall Case Height (In.) 7-3/4, Number of Compartments 60, Number of Drawers 5, Lock Included No, Cutting Tools Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.