Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap Dispenser, Original, 26 Compartments

  • Mfr # 13500

  • Zoro # G1172202


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Type
Original
Holds
1/4"-20 thru 1"-12
Material
Steel
Overall Case Depth
7-3/8"
Overall Case Height
7-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13500
Zoro #
G1172202
UPC #
-
Country of Origin
United States

Dimensions

Overall Case Depth
7-3/8"
Overall Case Height
7-3/4"
Overall Case Width
14-5/8"
Overall Width
14 5/8 in
Overall Height
7 3/4 in
Overall Case Depth (In.)
7-3/8
Overall Case Height (In.)
7-3/4
Overall Case Width (In.)
14-5/8
Min. Tap Size
1/4"-20
Overall Depth
7 3/8 in
Tap Storage Size Range
1/4 in-20 to 1 in-12

Details

Item
Tap Dispenser
Type
Original
Holds
1/4"-20 thru 1"-12
Material
Steel
Number of Compartments
20
Number of Drawers
3
Lock Included
No
Not Included
Cutting Tools
Material - Machining
Steel
Color
Gray
Finish - Machining
Powder Coated
Finish
Powder Coated
Includes Lock
No Lock
Storage Unit Type
Cabinet
Measurement System
UNC, UNF
Cutting Tool Storage Type
Taps
Stackablilty
Stackable

Description

Tap Dispenser, Original, Holds 1/4 In.-20 thru 1 In.-12, Steel and Vinyl, Overall Case Width (In.) 14-5/8, Overall Case Depth (In.) 7-3/8, Overall Case Height (In.) 7-3/4, Number of Compartments 26, Number of Drawers 3, Lock Included No, Cutting Tools Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.