Zoro Homepage

Tap Dispenser, Original, Holds 1/16-2 In

  • Mfr # 13560

  • Zoro # G0345466


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Type
Original, NPT
Holds
1/16 to 2" NPT
Material
Steel
Overall Case Depth
7-3/8"
Overall Case Height
7-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13560
Zoro #
G0345466
UPC #
-
Country of Origin
United States

Dimensions

Overall Case Depth
7-3/8"
Overall Case Height
7-3/4"
Overall Case Width
14-5/8"
Overall Width
14 5/8 in
Overall Height
7 3/4 in
Overall Case Depth (In.)
7-3/8
Overall Case Width (In.)
14-5/8
Overall Case Height (In.)
7-3/4
Min. Tap Size
1/16"-27
Overall Depth
7 3/8 in
Tap Storage Size Range
1/16 in to 2 in NPT

Description

Tap Dispenser, Original, NPT, Holds 1/16 to 2 In. NPT, Steel and Vinyl, Overall Case Width (In.) 14-5/8, Overall Case Depth (In.) 7-3/8, Overall Case Height (In.) 7-3/4, Number of Compartments 21, Number of Drawers 3, Lock Included No, Cutting Tools Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.