Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap Dispenser, Original, Holds 3-24mm

  • Mfr # 13575

  • Zoro # G2300277


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Type
Original, Metric Taps
Holds
3 to 24mm
Material
Steel
Overall Case Depth
7-3/8"
Overall Case Height
7-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13575
Zoro #
G2300277
UPC #
-
Country of Origin
United States

Dimensions

Overall Case Depth
7-3/8"
Overall Case Height
7-3/4"
Overall Case Width
14-5/8"
Overall Width
14 5/8 in
Overall Height
7 3/4 in
Overall Case Width (In.)
14-5/8
Overall Case Height (In.)
7-3/4
Overall Case Depth (In.)
7-3/8
Min. Tap Size
M3x0.5
Overall Depth
7 3/8 in
Tap Storage Size Range
3 mm to 24 mm

Details

Item
Tap Dispenser
Type
Original, Metric Taps
Holds
3 to 24mm
Material
Steel
Number of Compartments
29
Number of Drawers
3
Lock Included
No
Not Included
Cutting Tools
Finish - Machining
Powder Coated
Material - Machining
Steel
Color
Gray
Includes Lock
No Lock
Cutting Tool Storage Type
Taps
Measurement System
Metric
Finish
Powder Coated
Storage Unit Type
Cabinet
Stackablilty
Stackable

Description

Tap Dispenser, Original, Metric Taps, Holds 3 To 24mm, Steel and Vinyl, Overall Case Width 14 5/8 In, Overall Case Depth 7 3/8 In, Overall Case Height 7 3/4 In, Number of Compartments 29, Number of Drawers 3, Cutting Tools Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.