Zoro Homepage

Tap Index, Jobber Length, Steel

  • Mfr # 12675

  • Zoro # G6118007


product price: $19.89
/ea

Key Features

Type
Jobber Length
Holds
I.S.O. 529 1975 Sizes, Drills
Material
Steel
Overall Case Depth
7"
Overall Case Height
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12675
Zoro #
G6118007
UPC #
-
Country of Origin
United States

Dimensions

Overall Case Depth
7"
Overall Case Height
1-1/4"
Overall Case Width
4"
Overall Width
4 in
Overall Height
1 1/4 in
Overall Case Width (In.)
4
Overall Case Depth (In.)
7
Overall Case Height (In.)
1-1/4
Overall Depth
7 in
Min. Tap Size
M2.5x0.45
Min. Drill Size
2.05mm
Tap Storage Size Range
2.5 x.45 mm to 12 x 1.75 mm
Drill Bit Storage Size Range
2.05 mm to 10.2 mm

Description

Tap Index, Jobber Length, Holds I.S.O. 529 1975 Sizes, Drills, Steel, Overall Case Width (In.) 4, Overall Case Depth (In.) 7, Overall Case Height (In.) 1-1/4, Number of Compartments 9, Number of Drawers 1, Lock Included No, Tools Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.