Tap Storage, 12"x12-1/2"x26"
- Mfr # 13597
- Zoro # G2643496
product price:Â
$
707.99
/ea
Free Shipping & Returns
Key Features
Type
Master
Holds
#0-80 Tap and 3/64 in Drill to 1.5-12 Tap with 1 27/64 in Drill
Material
Steel
Overall Case Depth
12"
Overall Case Height
12-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13597
- Zoro #
- G2643496
- UPC #
- 033603135978
- Country of Origin
- United States
Dimensions
- Overall Case Depth
- 12"
- Overall Case Height
- 12-1/2"
- Overall Case Width
- 26"
- Overall Width
- 26 in
- Overall Height
- 12 1/2 in
- Overall Case Depth (In.)
- 12
- Overall Case Height (In.)
- 12-1/2
- Overall Case Width (In.)
- 26
- Overall Depth
- 12 in
- Tap Storage Size Range
- #0-80 to 1.5-12
- Drill Bit Storage Size Range
- 3/64 in to 1 27/64 in
Description
Tap/Drill Dispenser, Master, Holds #0-80 Tap and 3/64 In Drill to 1.5-12 Tap with 1 27/64 In Drill., Steel and Vinyl, Overall Case Width 26 In, Overall Case Depth 12 In, Overall Case Height 12 1/2 In, Number of Compartments 89, Number of Drawers 4, Lock Included, Cutting Tools Not Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.