Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Cart, Steel

  • Mfr # 16950

  • Zoro # G5995586


product price: $1,388.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Holds
50 Taper Toolholder
Material
Steel
Overall Case Depth
20"
Overall Case Height
41"
Overall Case Width
35"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16950
Zoro #
G5995586
UPC #
-
Country of Origin
United States

Dimensions

Overall Case Depth
20"
Overall Case Height
41"
Overall Case Width
35"
Overall Width
35 in
Overall Height
41 in
Overall Case Width (In.)
35
Overall Case Depth (In.)
20
Overall Case Height (In.)
41
Overall Depth
20 in
Compatible Taper Size
BT50, CAT50, NMTB50

Details

Item
Tool Holder Cart
Holds
50 Taper Toolholder
Material
Steel
Number of Compartments
36
Number of Drawers
0
Lock Included
Yes
Not Included
Tools
Finish - Machining
Powder Coated
Storage Unit Type
Cart
Weight
127 lb
Material - Machining
Steel
Compatible with Product Type
50 Taper Tool Holders
Features
Comes with Two Sets of Doors to Secure Both Sides, Heavy Duty 5 in Locking Casters, Large Open Top Tray Area for Utility Transport, Shelves Can Be Adjusted in Seven Different Mounting Positions, Side Tray Allows for Optional Tool Changing Vise or Collet Racks
Lock Type
Keyed
For Use With
50 Taper Tool Holders
Number of Pieces Held
36
Finish
Powder Coated
Caster Load Capacity
1,000 lb
Number of Shelves
4
Includes Lock
Lock Included
Caster/Wheel Configuration
(2) Fixed Casters and (2) Swivel Casters with Locks

Description

Tool Cart, Holds 50 Taper Toolholder, Steel, Overall Case Width (In.) 35, Overall Case Depth (In.) 20, Overall Case Height (In.) 41, Number of Compartments 36, Number of Drawers 0, Lock Included Yes, Tools Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.