Tool Pouch, CNC SuperTower, Gold, Steel
Mfr # 23870
Zoro # G516047510
product price: $828.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
17 1/2 in
Number of Shelves
3
Height
33 1/2 in
Measurement System
Metric
Cutting Tool Storage Type
CNC Tools
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23870
Zoro #
G516047510
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
17 1/2 in
Height
33 1/2 in
Width
33 3/4 in
Depth
17 1/2 in
Overall Width
33 3/4 in
Overall Height
33 1/2 in
Compatible Taper Size
HSK63A
Details
Number of Shelves
3
Measurement System
Metric
Cutting Tool Storage Type
CNC Tools
For Use With
HSK 63A Taper Tools, V-Flange Tooling
Number of Compartments
138
Item
CNC SuperTower
Stackablilty
Stackable
Number of Drawers
0
Material
Steel
Tool Storage Type Included
Tool Pouch
Type
3 Shelf
Includes Lock
No Lock
Features
Holds 135 Pieces, 45 Slots per Shelf
Color
Gold
Storage Unit Type
Tower
Description
Tool Holder, 3 Shelf, Material Steel, Width 33-3/4 In., Depth 17-1/2 In., Height 33-1/2 In., For Use With HSK 63A Taper Tools, V-Flange Tooling, Color Gold, Holds 135 Pieces, 45 Slots per Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.