Tool Pouch, Collet Rack, Red, Steel
Mfr # 14856
Zoro # G316047512
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Tool Storage Type Included
Tool Pouch
Number of Drawers
0
For Use With
5C Collets, V-Flange Tooling
Material
Steel
Storage Unit Type
Rack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14856
Zoro #
G316047512
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
20 1/4 in
Overall Width
27 in
Overall Height
11 in
Width
20 1/4 in
Height
11 in
Depth
27 1/4 in
Details
Tool Storage Type Included
Tool Pouch
Number of Drawers
0
For Use With
5C Collets, V-Flange Tooling
Material
Steel
Storage Unit Type
Rack
Measurement System
Metric
Color
Red
Finish
Epoxy
Item
Collet Rack
Cutting Tool Storage Type
Collets
Compatible Collet Series
5C
Features
Holds 48 Pieces
Number of Shelves
1
Includes Lock
No Lock
Type
Angled Platform
Number of Compartments
48
Description
Tool Holder, Angled Platform, Material Steel, Width 20-1/4 In., Depth 27-1/4 In., Height 11 In., For Use With 5C Collets, V-Flange Tooling, Color Red, Holds 48 Pieces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.