Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Safety Cover, 14x5x14 In, Clear

  • Mfr # 14016

  • Zoro # G5292147


product price: $23.49
/ea

Key Features

Material
Plastic
Length
14 in
For Use With
Taper
Features
Safety: Helps Protect Machine Operator From Accidental Injuries on Sharp Tooling, Security: Semi-Transparent Top Reduces Industrial Espionage While Still Allowing the Operator to See the Tooling, Set-Up: Top Can Be Written on with a Dry Erase Marker. A Great Aid for Faster Set-Ups, Tool Saver: Helps Protect Other Tooling From Getting Damaged When Retrieving Tooling
Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14016
Zoro #
G5292147
UPC #
-
Country of Origin
United States

Dimensions

Length
14 in
Thickness
1/8 in
Height
14 in
Width
5 in
Overall Height
13 3/8 in
Overall Width
3 1/8 in

Details

Item
Tool Safety Cover
Material
Plastic
For Use With
Taper
Features
Safety: Helps Protect Machine Operator From Accidental Injuries on Sharp Tooling, Security: Semi-Transparent Top Reduces Industrial Espionage While Still Allowing the Operator to See the Tooling, Set-Up: Top Can Be Written on with a Dry Erase Marker. A Great Aid for Faster Set-Ups, Tool Saver: Helps Protect Other Tooling From Getting Damaged When Retrieving Tooling
Finish
Smooth
Color
Clear
Includes
Mounting Bolts
Material - Machining
Plastic
Product Type
Tool Safety Cover
Compatible Manufacturer Model Number
45, 50, HSK100A

Description

Tool Safety Cover, Length 14 In., Width 5 In., Thickness 1/8 In., Height 14 In., Material Plastic, Color Clear, Smooth Finish, Keeps Tools From Getting Nicked And Marred, For Use With 40, 50 and HSK100A Tapers: Huot ToolScoots: 16T918, 16T919, 16T928, 16T929, 16T930, 16T931, 16T932, and V Flange Tooling, Includes Mounting Bolts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.