Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Tote Rack, Steel, 50 Taper Tools, 5 Pc

  • Mfr # 14790

  • Zoro # G6578101


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Tool Storage Type Included
Tool Rack/Rail
Material
Steel
Color
Black
Features
Built-in End Handles, Holds 5 Pieces
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14790
Zoro #
G6578101
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Depth
5 1/4 in
Width
28 3/4 in
Overall Width
5 1/4 in
Overall Depth
5 1/4 in
Overall Height
6 in
Compatible Taper Size
BT50, CAT50

Details

Item
CNC Tool Tote Rack
Tool Storage Type Included
Tool Rack/Rail
Material
Steel
Color
Black
Features
Built-in End Handles, Holds 5 Pieces
For Use With
50 Taper Tools
Number of Compartments
5
Storage Unit Type
Rack
Includes Lock
No Lock
Cutting Tool Storage Type
CNC Tools

Description

Tool Tote Rack, Steel, Width 28-3/4 In., Depth 5-1/4 In., Height 6 In., For Use With 50 Taper Tools, Color Black, Built-in End Handles, Holds 5 Pieces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.