Zoro Homepage

Toolholder Vise, Steel, BT 40 Taper Tools

  • Mfr # 50526

  • Zoro # G7202011


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Tool Storage Type Included
Tool Rack/Rail
Material
Steel
Color
Black
For Use With
40 BT
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50526
Zoro #
G7202011
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Width
16 1/4 in
Depth
10 1/2 in
Compatible Taper Size
BT40

Details

Item
Toolholder Vise
Tool Storage Type Included
Tool Rack/Rail
Material
Steel
Color
Black
For Use With
40 BT
Material -Vises
Steel
Features
Heavy Duty Toolholder Vise

Description

Toolholder Vise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.