Toolholder Vise, Steel, BT 50 Taper Tools
Mfr # 50528
Zoro # G7209544
product price: $270.99
/ea
Free Shipping & Returns
Key Features
Tool Storage Type Included
Tool Rack/Rail
Material
Steel
Color
Black
Height
6 in
For Use With
Easy Loading of Cutting Tools; Pull Studs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50528
Zoro #
G7209544
UPC #
-
Country of Origin
United States
Dimensions
Height
6 in
Depth
10 1/2 in
Width
16 1/4 in
Compatible Taper Size
BT50
Details
Item
Toolholder Vise
Tool Storage Type Included
Tool Rack/Rail
Material
Steel
Color
Black
For Use With
Easy Loading of Cutting Tools; Pull Studs
Material -Vises
Steel
Features
Heavy Duty, Toolholder Side Shelves
Compatible Product Type
Cutting Tools, Pull Studs, ToolScoot Side Shelves, Work Bench
Description
Toolholder Vise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.