ToolScoot Tool Cart, Black/Red, Steel, 18 in D x 35 in H

  • Mfr # 13655

  • Zoro # G0505505


product price:  $973.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
2
Color
Black/Red
Material
Steel
Includes
Dividers, Nylon Shelf Inserts
Features
Storage Tray, Interlocking Side Panel Construction, Solid Side Panels, 2 in Drawer with Welded Columns, 6 in Drawer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13655
Zoro #
G0505505
UPC #
-
Country of Origin
United States

Dimensions

Depth
18 in
Height
35-1/4 in
Depth (In.)
18 in
Overall Width
41 in
Width (In.)
41 in
Height (In.)
35 1/4 in
Caster Size (In.)
5 x 1-1/4
Overall Height
35 1/4 in
Overall Depth
18 in
Compatible Taper Size
BT50, CAT50, NMTB50

Details

Item
Tool Cart
Number of Drawers
2
Color
Black/Red
Material
Steel
Includes
Dividers, Nylon Shelf Inserts
Features
Storage Tray, Interlocking Side Panel Construction, Solid Side Panels, 2 in Drawer with Welded Columns, 6 in Drawer
Series
ToolScoot
Handles
Rugged 12-Gauge Steel
Gauge
12
Holds
Up to 24 Tools
Load Rating (Lb.)
1,600 lb
Type
Heavy-Duty
Caster Type
Plastic, 2 Swivel Locking And 2 Fixed
Finish
Powder Coated
Number of Shelves
2
Caster/Wheel Configuration
(2) Fixed Casters and (2) Swivel Casters with Locks
Caster Load Capacity
1,600 lb

Description

CNC ToolScoot, 50 Taper, Heavy-Duty, Holds Up To 24 Tools, Number of Shelves (1) Fixed Shelf, Load Rating (Lb.) 1600, Width (In.) 41, Depth (In.) 18, Height (In.) 35-1/4, Steel, 12 Gauge, Caster Type Plastic, 2 Swivel Locking And 2 Fixed, Caster Size (In.) 5 x 1-1/4, Black Cart with Red Shelves and Red Drawers, Powder Coated Finish, Rugged 12-Gauge Steel Handles, Storage Tray, Interlocking Side Panel Construction, Solid Side Panels, 2 In. Drawer with Welded Columns, 6 In. Drawer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.